Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch
  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch
  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch

Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch TE-50N8S

4.67 (3)
Item.#
07543286
Mfr.#
TE-50N8S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Screw Dimensions Nd (mm)
M8x1.25
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8
Material (Body)
Nylon
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5
Dimensions C1 (mm)
42
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for SOHO desk legs
5
From Japan
On 2016-08-08 19:09:12
Used for m-Do's iDesk's legs. It was a heavy desk so I was a little worried, but it worked perfectly. I am satisfied very much because the stopper is also effective.
This review is about item#7543295.
Chairs in the room
5
From Japan
On 2015-12-24 08:09:57
The thing certainly is good, the price is a little high
This review is about item#07543286.
Attach to table, tool box, dolly, etc.
4
From Japan
On 2013-04-12 15:53:36
I think that versatility will be expanded if there are products with long installation bolts
This review is about item#07543182.