Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE

Pair Wheeled Caster TE TE-60J

Item.#
07543322
Mfr.#
TE-60J
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Dimensions W1(mm)
21
Plate Dimensions Fb (mm)
54
Mounting Hole Diameter Fd(mm)
5.5
Wheel Diameter D (phi mm)
60
Mounting Dimentsion Fp(mm)
40
Eccentricity C (mm)
17
Mounting Plate Thickness Ft (mm)
3
Material (Body)
Nylon
Attachment Height H (mm)
76
Dimensions C1 (mm)
47
Withstand Load
980N(100kg)
Shape
Swivel
Allowable Load (daN)
98
Wheel Width W(mm)
49
Dimensions W2(mm)
14