Buy more than* S$200* and get FREE SHIPPING

  • Twin Tire Caster- Te, Plate InstallationWith Stopper
  • Twin Tire Caster- Te, Plate InstallationWith Stopper
  • Twin Tire Caster- Te, Plate InstallationWith Stopper

Twin Tire Caster- Te, Plate InstallationWith Stopper TE-60JS

5.00 (1)
Item.#
07543331
Mfr.#
TE-60JS
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Allowable Load (daN)
98
Mounting Plate Thickness Ft (mm)
3
Dimensions W1(mm)
21
Plate Dimensions Fb (mm)
54
Mounting Hole Diameter Fd(mm)
5.5
Wheel Diameter D (phi mm)
60
Material (Body)
Nylon
Wheel Width W(mm)
49
Dimensions W2(mm)
14
Attachment Height H (mm)
76
Dimensions C1 (mm)
47
Withstand Load
980N(100kg)
Mounting Dimentsion Fp(mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on TV stand
5
From Japan
On 2014-08-18 10:56:36
I liked it because it was not crappy and sound quiet because of its low price.
This review is about item#07543112.