|
Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-60JN3
(3)
- Item.#
- 07543347
- Mfr.#
- TE-60JN3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (Wheel)
- Elastomer
- Dimensions Nb (mm)
- 17
- Allowable Load (daN)
- 98
- Wheel Width W(mm)
- 49
- Dimensions W1(mm)
- 21
- Dimensions Nt (mm)
- 6
- Shaft Length Nl(mm)
- 19
- Screw Dimensions Nd (mm)
- W3/8"x16mountain
- Material (Body)
- Nylon
- Wheel Diameter D (phi mm)
- 60
- Eccentricity C (mm)
- 17
- Dimensions W2(mm)
- 14
- Attachment Height H (mm)
- 68.5
- Dimensions C1 (mm)
- 47
- Dimensions a (mm)
- 8
- Shape
- Swivel
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Bedside table casters
From Japan
On 2017-02-16 19:15:48
I replaced the casters on the bedside table. Rotation is also satisfactory with a good feeling.
Work wagon
From Japan
On 2015-05-20 16:50:00
It is a light feeling that can be pushed and pulled smoothly. I am very satisfied.
PC table repair
From Japan
On 2013-08-21 16:41:41
I am more satisfied than I thought in terms of products.
Customers Who Bought This Item Also Bought