Buy more than* S$200* and get FREE SHIPPING

  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type

Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-60JN8

5.00 (3)
Item.#
07543356
Mfr.#
TE-60JN8
Package Qty.
1PC
Ship pack of
1
11.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Shaft Length Nl(mm)
14
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nb (mm)
17
Allowable Load (daN)
98
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Dimensions Nt (mm)
6
Material (Body)
Nylon
Dimensions a (mm)
8
Shape
Universal car
Wheel Diameter D (phi mm)
60
Eccentricity C (mm)
17
Dimensions W2(mm)
14
Attachment Height H (mm)
68.5
Dimensions C1 (mm)
47
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caster bedside table
5
From Japan
On 2017-02-16 19:15:48
We changed the caster of the bedside table. Rotation is also satisfied with a good feeling.
This review is about item#7543146.
Wagon for work
5
From Japan
On 2015-05-20 16:50:00
Is pulling can light touch push smoothly. It is very satisfactory.
This review is about item#07543234.
Repair of PC table
5
From Japan
On 2013-08-21 16:41:41
The commodity basis we are satisfied than I thought.
This review is about item#07543347.