Buy more than* S$200* and get FREE SHIPPING

  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type
  • Twin Shwel Axle-Pin-Rake Te-N Screw Type

Twin Shwel Axle-Pin-Rake Te-N Screw Type TE-60JN4

5.00 (3)
Item.#
07543383
Mfr.#
TE-60JN4
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Allowable Load (daN)
98
Dimensions W2(mm)
14
Withstand Load
980N(100kg)
Dimensions Nt (mm)
6
Dimensions a (mm)
8
Wheel Diameter D (phi mm)
60
Material (Body)
Nylon
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Attachment Height H (mm)
68.5
Dimensions C1 (mm)
47
Dimensions Nb (mm)
19
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bedside table casters
5
From Japan
On 2017-02-16 19:15:48
I replaced the casters on the bedside table. Rotation is also satisfactory with a good feeling.
This review is about item#7543146.
Work wagon
5
From Japan
On 2015-05-20 16:50:00
It is a light feeling that can be pushed and pulled smoothly. I am very satisfied.
This review is about item#07543234.
PC table repair
5
From Japan
On 2013-08-21 16:41:41
I am more satisfied than I thought in terms of products.
This review is about item#07543347.