Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE
  • Pair Wheeled Caster TE

Pair Wheeled Caster TE TE-75

Item.#
07543444
Mfr.#
TE-75
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Mounting Hole Diameter Fd(mm)
6.2
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
117.6
Wheel Width W(mm)
64
Dimensions W2(mm)
18.5
Attachment Height H (mm)
93
Dimensions C1 (mm)
57.5
Material (Body)
Nylon
Withstand Load
1176N(120kg)
Mounting Dimentsion Fp(mm)
50x50
Eccentricity C (mm)
20
Mounting Plate Thickness Ft (mm)
3.8
Dimensions W1(mm)
27
Plate Dimensions Fb (mm)
66x66