Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Twin Tire Caster- Te, Plate InstallationWith Stopper
  • Twin Tire Caster- Te, Plate InstallationWith Stopper
  • Twin Tire Caster- Te, Plate InstallationWith Stopper

Twin Tire Caster- Te, Plate InstallationWith Stopper TE-75S

5.00 (1)
Item.#
07543453
Mfr.#
TE-75S
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Attachment Height H (mm)
93
Dimensions C1 (mm)
57.5
Withstand Load
1176N(120kg)
Mounting Dimentsion Fp(mm)
50x50
Eccentricity C (mm)
20
Mounting Plate Thickness Ft (mm)
3.8
Dimensions W1(mm)
27
Material (Body)
Nylon
Plate Dimensions Fb (mm)
66x66
Mounting Hole Diameter Fd(mm)
6.2
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
117.6
Wheel Width W(mm)
64
Dimensions W2(mm)
18.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on TV stand
5
From Japan
On 2014-08-18 10:56:36
I liked it because it was not crappy and sound quiet because of its low price.
This review is about item#07543112.