Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch
  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch
  • Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch

Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch TE-75N16S

4.67 (3)
Item.#
07543523
Mfr.#
TE-75N16S
Package Qty.
1PC
Ship pack of
1
31.95 SGD
ADD TO CART
Shipped after 2017-02-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Elastomer
Shaft Length Nl(mm)
25
Screw Dimensions Nd (mm)
M16x2.0
Eccentricity C (mm)
20
Dimensions Nt (mm)
8
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
64
Withstand Load
1176N(120kg)
Material (Body)
Nylon
Attachment Height H (mm)
84.5
Dimensions C1 (mm)
57.5
Dimensions a (mm)
10
Dimensions Nb (mm)
21
Allowable Load (daN)
117.6
Dimensions W2(mm)
18.5
Dimensions W1(mm)
27
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use the legs of SOHO desk
5
From Japan
On 2016-08-08 19:09:12
Use the legs of iDesk of m-Do. Since the heavy desk was there are some anxiety, but was usable down pat. Since also worked perfectly stopper We are very satisfied.
This review is about item#7543295.
Chair of the room
5
From Japan
On 2015-12-24 08:09:57
Mono is good indeed, the price is slightly higher
This review is about item#07543286.
Table, tool box, mounted on a truck, etc.
4
From Japan
On 2013-04-12 15:53:36
I think versatility is also spread if the length of the mounting bolt is long goods
This review is about item#07543182.