Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-40B

Item.#
07543541
Mfr.#
TY-40B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Eccentricity C (mm)
15
Allowable Load (N[kgf])
392[40]
Dimensions W2(mm)
12
Plate Dimensions Fb (mm)
39
Mounting Hole Diameter Fd(mm)
5
Wheel Diameter D (phi mm)
40
Mounting Dimentsion Fp(mm)
28
Material (Body)
Nylon
Wheel Width W(mm)
44
Mounting Plate Thickness Ft (mm)
5.6
Dimensions W1(mm)
20
Attachment Height H (mm)
49
Dimensions C1 (mm)
35
Shape
Swivel
Allowable Load (daN)
39