Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-40SB

Item.#
07543557
Mfr.#
TY-40SB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions W1(mm)
20
Attachment Height H (mm)
49
Dimensions C1 (mm)
35
Shape
SwivelS
Allowable Load (daN)
39
Wheel Width W(mm)
44
Mounting Plate Thickness Ft (mm)
5.6
Material (Body)
Nylon
Plate Dimensions Fb (mm)
39
Mounting Hole Diameter Fd(mm)
5
Wheel Diameter D (phi mm)
40
Mounting Dimentsion Fp(mm)
28
Eccentricity C (mm)
15
Allowable Load (N[kgf])
392[40]
Dimensions W2(mm)
12