Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-40N2.5B

Item.#
07543566
Mfr.#
TY-40N2.5B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Wheel Width W(mm)
44
Dimensions W1(mm)
20
Dimensions C1 (mm)
35
Dimensions a (mm)
7
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Material (Body)
Nylon
Dimensions W2(mm)
12
Attachment Height H (mm)
43.5
Withstand Load
392N(40kg)
Dimensions Nt (mm)
4.5
Wheel Diameter D (phi mm)
40