Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-40N3B

Item.#
07543575
Mfr.#
TY-40N3B
Package Qty.
1PC
Ship pack of
1
5.87 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions a (mm)
7
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Dimensions W2(mm)
12
Attachment Height H (mm)
43.5
Material (Body)
Nylon
Dimensions Nt (mm)
4.5
Wheel Diameter D (phi mm)
40
Wheel Width W(mm)
44
Dimensions W1(mm)
20
Dimensions C1 (mm)
35