Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-40N10B

Item.#
07543584
Mfr.#
TY-40N10B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Screw Dimensions Nd (mm)
M10x1.5
Dimensions Nt (mm)
4.5
Wheel Diameter D (phi mm)
40
Wheel Width W(mm)
44
Dimensions W1(mm)
20
Dimensions C1 (mm)
35
Material (Body)
Nylon
Dimensions a (mm)
7
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Dimensions W2(mm)
12
Attachment Height H (mm)
43.5
Shaft Length Nl(mm)
19