Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-40N2.5SB

Item.#
07543602
Mfr.#
TY-40N2.5SB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Attachment Height H (mm)
43.5
Withstand Load
392N(40kg)
Dimensions Nt (mm)
4.5
Wheel Diameter D (phi mm)
40
Wheel Width W(mm)
44
Dimensions W1(mm)
20
Material (Body)
Nylon
Dimensions C1 (mm)
35
Dimensions a (mm)
7
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Dimensions W2(mm)
12