Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-50B

Item.#
07543645
Mfr.#
TY-50B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Attachment Height H (mm)
65
Dimensions C1 (mm)
42
Mounting Dimentsion Fp(mm)
40
Wheel Width W(mm)
49
Mounting Plate Thickness Ft (mm)
3
Dimensions W1(mm)
21
Material (Body)
Nylon
Mounting Hole Diameter Fd(mm)
5.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
58.8
Allowable Load (N[kgf])
588[60]
Dimensions W2(mm)
14
Plate Dimensions Fb (mm)
54