Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-50N3B

Item.#
07543663
Mfr.#
TY-50N3B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Dimensions C1 (mm)
42
Withstand Load
588N(60kg)
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Material (Body)
Nylon
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5
Shaft Length Nl(mm)
19
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8