Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-50N8B

Item.#
07543672
Mfr.#
TY-50N8B
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Dimensions C1 (mm)
42
Material (Body)
Nylon
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5