Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-50N3SB

Item.#
07543715
Mfr.#
TY-50N3SB
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Shaft Length Nl(mm)
19
Screw Dimensions Nd (mm)
W3 / 8 " x 16 mountain
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Attachment Height H (mm)
57.5
Dimensions C1 (mm)
42
Material (Body)
Nylon
Withstand Load
588N(60kg)
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8
Dimensions W2(mm)
14
Eccentricity C (mm)
17
Shape
Freely car S