Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-50N8SB

Item.#
07543724
Mfr.#
TY-50N8SB
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions C1 (mm)
42
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
58.8
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5
Material (Body)
Nylon
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
49
Dimensions W1(mm)
21