Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-50N4SB

Item.#
07543751
Mfr.#
TY-50N4SB
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions C1 (mm)
42
Dimensions a (mm)
8
Dimensions Nb (mm)
19
Allowable Load (daN)
58.8
Dimensions W2(mm)
14
Attachment Height H (mm)
57.5
Material (Body)
Nylon
Withstand Load
588N(60kg)
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
49
Dimensions W1(mm)
21