Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-60JB

Item.#
07543767
Mfr.#
TY-60JB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Allowable Load (N[kgf])
980[100]
Dimensions W2(mm)
14
Plate Dimensions Fb (mm)
54
Mounting Hole Diameter Fd(mm)
5.5
Wheel Diameter D (phi mm)
60
Allowable Load (daN)
98
Material (Body)
Nylon
Mounting Plate Thickness Ft (mm)
3
Dimensions W1(mm)
21
Attachment Height H (mm)
76
Dimensions C1 (mm)
47
Mounting Dimentsion Fp(mm)
40
Wheel Width W(mm)
49