Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-60JN12B

Item.#
07543812
Mfr.#
TY-60JN12B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Wheel Width W(mm)
49
Dimensions W1(mm)
21
Dimensions C1 (mm)
47
Screw Dimensions Nd (mm)
M12x1.75
Dimensions Nt (mm)
6
Wheel Diameter D (phi mm)
60
Material (Body)
Nylon
Dimensions W2(mm)
14
Attachment Height H (mm)
68.5
Withstand Load
980N(100kg)
Dimensions a (mm)
8
Dimensions Nb (mm)
17
Allowable Load (daN)
98