Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-60JN12SB

Item.#
07543864
Mfr.#
TY-60JN12SB
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions Nb (mm)
17
Allowable Load (daN)
98
Dimensions W2(mm)
14
Attachment Height H (mm)
68.5
Withstand Load
980N(100kg)
Dimensions a (mm)
8
Material (Body)
Nylon
Wheel Diameter D (phi mm)
60
Wheel Width W(mm)
64
Dimensions W1(mm)
21
Dimensions C1 (mm)
47
Screw Dimensions Nd (mm)
M12x1.75
Dimensions Nt (mm)
6