Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-75S

Item.#
07543891
Mfr.#
TY-75S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Eccentricity C (mm)
20
Allowable Load (N[kgf])
1666[170]
Dimensions W2(mm)
18.5
Plate Dimensions Fb (mm)
66x66
Mounting Hole Diameter Fd(mm)
6.2
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
166.6
Material (Body)
Nylon
Wheel Width W(mm)
64
Mounting Plate Thickness Ft (mm)
3.8
Dimensions W1(mm)
27
Attachment Height H (mm)
93
Dimensions C1 (mm)
57.5
Mounting Dimentsion Fp(mm)
50x50