Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster TY-75N12

Item.#
07543916
Mfr.#
TY-75N12
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimensions C1 (mm)
57.5
Withstand Load
1666N(170kg)
Dimensions a (mm)
10
Dimensions Nb (mm)
21
Allowable Load (daN)
166.6
Dimensions W2(mm)
18.5
Eccentricity C (mm)
20
Material (Body)
Nylon
Shaft Length Nl(mm)
22
Screw Dimensions Nd (mm)
M12x1.75
Dimensions Nt (mm)
8
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
64
Dimensions W1(mm)
27
Attachment Height H (mm)
84.5