Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper
  • Twin Wheel Caster TY-N, Screw Type, With Stopper

Twin Wheel Caster TY-N, Screw Type, With Stopper TY-75N4S

Item.#
07543977
Mfr.#
TY-75N4S
Package Qty.
1PC
Ship pack of
1
21.82 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Eccentricity C (mm)
20
Dimensions C1 (mm)
57.5
Dimensions a (mm)
10
Dimensions Nb (mm)
21
Allowable Load (daN)
166.6
Dimensions W2(mm)
18.5
Material (Body)
Nylon
Attachment Height H (mm)
84.5
Withstand Load
1666N(170kg)
Dimensions Nt (mm)
8
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
64
Dimensions W1(mm)
27