Buy more than* S$200* and get FREE SHIPPING

  • Suction Lifter (Double Type)
  • Suction Lifter (Double Type)
  • Suction Lifter (Double Type)
  • Suction Lifter (Double Type)
  • Suction Lifter (Double Type)

Suction Lifter (Double Type) FCA9802

4.17 (24)
Item.#
07544022
Mfr.#
FCA9802
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It does not adhere to curved surface and uneven surfaces. Since it is a hand tool, do not use it attached to a crane or lift. Make sure to inspect it before use and check whether the sucker is having scratches or oil. (If having scratches, do not use, if having oil, remove the oil before using.). Please keep the sucker clean. There may be cases where there is roughness on the surface to be adsorbed or when there is a hole the adsorptive power falls or it may disappear. Do not use above the adsorption capacity. Do not remove the sucker from the adsorption surface with a sharp object, there is a possibility to damage the suction cup. Do not use it on a bad painted surface because the paint film may peel off when it is used for a painted surface. Since the suction lifter is for short time use, if you use it for a long time in the same place or lift without re-attaching, it may come off or oil may come out and cause discolor of the object, so please be careful., Since it is a hand tool , do not use it mounting on
Material (rubber)
NBR
Adsorption Surface Dimensions (phi mm)
123x2 surface
Handle Diameter (phi mm)
35.8
Overall Length (mm)
about 360
Accessories
Suction protective cover
Purpose
Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.
Maximum Adsorption Capacity (kg)
Verticle: 80(2 surface) Parallel: 60(2 surface)
Effective Length (mm)
(Handle) 127.8
Weight (g)
940
Material
Aluminum alloy (nickel plating)
Customer Reviews
5 star 13
4 star 6
3 star 2
2 star 2
1 star 1
Review Rating: 4.17
24 Customer Reviews
The reviews are automatic translation.
Movement of steel furniture · Peel off metal sheets overlapped & carry.
4
From Japan
On 2018-03-05 11:20:09
Steel furniture has no possession, so choose double type to safely move / install. In the case of a single type, there is no option of "vertical / parallel dual use", so it can not be helped, It is very light on its own, and the hard cover for sucker protection is also solid and it can be likable. As improvement items, if the sucker protective cover has a strap hole for preventing loss, furthermore good.
This review is about item#7544022.
Lifting steel plate, door installation etc.
5
From Japan
On 2017-05-18 04:21:31
Yutaka Monotaro Yuriko's goods. It is an excellent item that you can lift by yourself without paying a high wage and asking the craftsman.
This review is about item#07544022.
For carrying iron plates
5
From Japan
On 2017-05-16 15:51:06
It was easier to use and better than I thought. The price was also affordable.
This review is about item#7544022.
Glass carry
5
From Japan
On 2016-07-18 18:46:29
As soon as it was needed, when I bought it for glass, my real glass shop said that this is a marble or anyone who uses it. There is no problem for glass at all. Did he say so because the grip is thick? It was a feeling.
This review is about item#07544022.
Partition work locker move
5
From Japan
On 2016-06-01 14:03:25
I am using about 10 pieces but I think that it is a good product with durability too.
This review is about item#07544022.
Signboard attachment
5
From Japan
On 2016-03-29 16:47:20
It was used outdoors to attach flat signboard of aluminum composite board and large acrylic. It surprised me well. The work has advanced. It was really good. I ordered two more units at once.
This review is about item#07544022.
Used to open the panel of OA floor
4
From Japan
On 2015-12-27 19:34:40
Purchase to replace obsolete things Fairly powerful It is bashin when you unlock the lever to surprise the surprising things that you could not pull until now! Be careful as there is a possibility of pinching your finger because it can be strongly removed. ※ Two people are already caught
This review is about item#07544022.
Machine assembly
5
From Japan
On 2015-12-27 10:19:34
I purchase it many times. I like prices relatively cheaply, I like them. I think that I will purchase it if necessary.
This review is about item#07544022.
Used for interior work
5
From Japan
On 2015-10-26 14:51:27
I have purchased it many times. I am saved with a conscious price. I think that I will purchase it if necessary.
Carrying the glass
4
From Japan
On 2014-06-27 09:36:44
Good
This review is about item#07544022.