Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers

Radio pliers HRP-01

by H&H
Item.#
07552334
Mfr.#
HRP-01
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Purpose
For professional, home electric and wire work., For professional, home electric and wire work.
Material (Handle Part)
PVC coating
Dimension / Size (mm)
125
Specification
Whole hardening, high frequency hardening (blade edge)
Cutting Capacity (phi mm) Steel Wire
1
Surface Processing
Rust prevention oil use
Material
Special alloy steel used (S58C)
Application
For professional, home electric and wire work.