Buy more than* S$200* and get FREE SHIPPING

  • Micro Radio Pliers
  • Micro Radio Pliers
  • Micro Radio Pliers

Micro Radio Pliers HRP-04

by H&H
4.50 (2)
Item.#
07552361
Mfr.#
HRP-04
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Steel Wire
1.2
Surface Processing
Rust prevention oil
Material
for Special alloy-steel (S58C)
Application
For professional, home electric work and for wire workmanship
Material (Handle Part)
Vinyl chloride coating
Dimension / Size (mm)
150
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wire wire processing and handicraft
5
From Japan
On 2016-03-19 12:47:39
The placement of the pliers tip is perfect and you can grasp it well. It is easy to grip and easy to handle even for ladies.
This review is about item#07552361.
Used to tighten small things
4
From Japan
On 2013-10-29 18:50:41
no problem
This review is about item#07552361.