Buy more than* S$200* and get FREE SHIPPING

  • Nipper, rust protected

Nipper, rust protected HNN-02

by H&H
5.00 (1)
Item.#
07552386
Mfr.#
HNN-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
1.8
Surface Processing
Rust prevention oil
Material
for Special alloy-steel (S58C)
Application
For professional, home electric work and for wire workmanship
Material (Handle Part)
Vinyl chloride coating
Dimension / Size (mm)
150
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring cut
5
From Japan
On 2013-05-28 13:59:45
Rust does not come out and it is inexpensive.
This review is about item#07552386.