Buy more than* S$200* and get FREE SHIPPING

  • Nipper, powerful type
  • Nipper, powerful type
  • Nipper, powerful type

Nipper, powerful type HKN-01

by H&H
2.50 (2)
Item.#
07552395
Mfr.#
HKN-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For professional, home electric and wire work.
Surface Processing
Rust prevention oil
Dimension / Size (mm)
125
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Material (Handle Part)
Vinyl chloride coating
Cutting Capacity (phi mm) Steel Wire
1.6
Material
for Special alloy-steel (S58C)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Electrical Contractors
1
From Japan
On 2010-06-15 20:41:19
Although failure !! cutting edge to buy was purchased I think the surface Position It was common of the cutting edge. I wanted you to specify the cutting edge of the shape to the accompanying photos and comments
This review is about item#07552404.
Construction work of telecommunications, etc.
4
From Japan
On 2009-12-19 22:06:40
Black paint, it will peel off as soon as you are using. Well, so are less likely to rust, but perhaps that his real exhibits from out-of-date. Sharpness is very good. We often deal with communication lines, but it is very suitable.
This review is about item#07552395.