Buy more than* S$200* and get FREE SHIPPING

  • Nipper, powerful type

Nipper, powerful type HKN-02

by H&H
2.50 (2)
Item.#
07552404
Mfr.#
HKN-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For professional, home electric and wire work.
Surface Processing
Rust prevention oil
Dimension / Size (mm)
150
Specification
Whole tempering, high frequency tempering (blade edge)
Material (Handle Part)
Vinyl chloride coating
Cutting Capacity (phi mm) Steel Wire
1.8
Material
Special alloy-steel use (S58C)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2010-06-15 20:41:19
Failed to purchase! I thought that the cutting edge is a face but I bought it but it was an ordinary cutting edge. I wanted you to specify the shape of the cutting edge in the attached photo and comment
This review is about item#07552404.
Construction work such as telecommunications
4
From Japan
On 2009-12-19 22:06:40
Black paint will peel away as soon as you use it. Well, it seems to be hard to get rusted, so it may be that you are showing off since it is old. Sharpness is very good. I often handle communication lines, but it is very suitable for that.
This review is about item#07552395.