Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipper, powerful type

Nipper, powerful type HKN-03

by H&H
5.00 (1)
Item.#
07552413
Mfr.#
HKN-03
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For professional, home electric and wire work., For professional, home electric and wire work.
Cutting Ability (phi mm) Piano Wire
1.0
Surface Processing
Rust prevention oil
Material
for Special alloy-steel (S58C)
Cutting Capacity (phi mm) Steel Wire
2.5
Material (Handle Part)
Vinyl chloride coating
Dimension / Size (mm)
150
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-12-15 20:21:21
It would be nice if there is a hole in the grip end to which the fall prevention cord is attached.
This review is about item#07552413.