Buy more than* S$200* and get FREE SHIPPING

  • Small Motorized Ball Valve, Reduced Bore
  • Small Motorized Ball Valve, Reduced Bore
  • Small Motorized Ball Valve, Reduced Bore

Small Motorized Ball Valve, Reduced Bore EA100-TE

by KITZ
4.67 (9)
Item.#
07552571
Mfr.#
EA100-TE
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overload Protection Device
Impedance protection
Material (body)
CAC406
Material (O-Rings)
FPM
Cycle(Hz)
50/60
Dimensions H1 (mm)
37.5
Dimensions L (mm)
68
Dimensions d1 (Rc)
3/4
Material (ball)
K metal (nickel-Cr plating)
TRUSCO Part Number
295-9356
Material (stem)
K metal
Opening/Closing Time 90 degree (50/60 Hz)
About 12 seconds/about 10 seconds
Maximum Output Torque (N-m)
3.9
Dimensions H2(mm)
70
Ambient Temperature (Degree C)
-20 - 50
Nominal Diameter (B)
3/4
Mounting Position
Vertical - horizontal
Power (V)
AC100
Maximum Electric Power Consumption (W)
9
Coating
Housing: black Cover: light blue hammer tone
Specification
Japan Water Works Association basic standard compliant item
Model
EA100-1.5 (small-sized electromotive type actuator)
Microswitch Contact Capacity (A)
AC125V: 2 (resistance load) AC250V: 0.6 (resistance load)
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Lubricating Method
Grease
Insulation Voltage
AC1500V(1 minute)
Waterproof
IEC529 equivalent to IP56
Insulation Class
E type
Rating Time
Continuation
Bore Diameter d (mm)
15
Dimensions S1 (mm)
34
Dimensions D (mm)
60
Dimensions H3 (mm)
5
Power Cord Type (mm2 x Number of Cores x mm)
Vinyl cab tire cord 0.3x5x700
Dimension L1 (mm)
34
Nominal Diameter (A)
20
Operating Environment
outdoors use is possible
Insulation Resistance (Mohm)
more than 10 (DC500V)
Rated Current (mA)
90
Dimension H (mm)
113.5
Switch
Positioning limit switch Opening and closing each 1 (possession voltage)
Functions
90-degree forward and reverse turning
Maximum Pressure (MPa)
0.98 (Water below 80deg C, oil and air) (freezing it is not thing,), 0.49 (water below 100deg C, oil and air) (there is no freezing,)
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
As the water drain valve of the well water piping passage
2
From Japan
On 2016-12-28 21:30:43
Failure is extremely small, also has excellent durability, and it was written with, because it was stuck was trying to commissioning toward one winter Tsukai this winter outdoors, I bought a hastily same goods. Price is reasonable, but I doubt about the durability. We hope to improve.
This review is about item#7552571.
It was used for the water control of the filtration equipment of water
5
From Japan
On 2016-12-04 21:00:59
Be co-operation and on · off of the motor without hammer sound smooth movement was OK.
This review is about item#7552675.
Water-supply pipe
5
From Japan
On 2015-08-07 18:08:36
Delivery time is may be soon. Price GOOD.
This review is about item#07552587.
Well water supply valve for a snow tubing
5
From Japan
On 2014-12-12 20:22:36
It was purchased for the water hammer prevention. Although high prices in comparison with the solenoid valve, because the small installation space is almost unchanged Also flow rate is also not so much squeezed while Redeyusuboa, I am satisfied. If a little more price is cheaper, I want to replace all electric solenoid valve that you are using now.
This review is about item#07552587.
As part of an automatic irrigation control of greenhouses
5
From Japan
On 2014-10-28 19:28:21
The motor-operated valve that decided to adopt to consider from a variety of goods was saved ask them to provide a low cost. Method of working is also pleased work was certainly under increased mark pattern) Simple of <power In addition, we want to adopt.
This review is about item#07552666.
Use in water piping
5
From Japan
On 2014-09-21 17:01:32
Good is durable in the smooth operation
This review is about item#07552684.
Of agricultural water spraying
5
From Japan
On 2013-11-05 19:17:55
You can watering in the House without struck Walsh ter hammer Can be seen at the opening and closing of the valve is away
This review is about item#07552562.
Running water switching of solar water heater and water heater
5
From Japan
On 2009-10-28 23:06:29
I think that can be good.
This review is about item#07552562.
Remote operation of the hot water supply pipe
5
From Japan
On 2008-07-08 20:41:04
Small very good since the operation in the switch one is able to not power be consumed by. Mounting of the opening and closing lamp I also like simple.
This review is about item#07552562.