Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Tape, Five Color Pack
  • Adhesive Tape, Five Color Pack
  • Adhesive Tape, Five Color Pack

Adhesive Tape, Five Color Pack No.430

5.00 (2)
Item.#
07553682
Mfr.#
No.430
Package Qty.
1Pack(5Roll)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
34.0
Support
Cellophane
Extensibility (%)
21
Tape Width (mm)
24
Adhesive Power (N/10mm)
3.20
Tape Thickness (mm)
0.050
Tape Length (m)
35
Color
Yellow