Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesive Tape, Five Color Pack
  • Adhesive Tape, Five Color Pack
  • Adhesive Tape, Five Color Pack

Adhesive Tape, Five Color Pack No.430

5.00 (2)
Item.#
07553707
Mfr.#
No.430
Package Qty.
1Pack(5Roll)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
34.0
Support
Cellophane
Extensibility (%)
21
Tape Width (mm)
24
Adhesive Power (N/10mm)
3.20
Tape Thickness (mm)
0.050
Tape Length (m)
35
Color
White
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a splicing tape when switching packaging materials at a food factory
5
From Japan
On 2017-03-15 16:25:16
It is used as a taping tape when packaging material switches. In order to eliminate, it is colored and conspicuously saved with thick tape.
This review is about item#7552903.
Put it on the checked part of the fabric.
5
From Japan
On 2014-05-01 17:14:24
I am satisfied.
This review is about item#07553673.