Buy more than* S$200* and get FREE SHIPPING

  • Sellotape, Coloring

Sellotape, Coloring No.430

4.55 (11)
Item.#
07553804
Mfr.#
No.430
Package Qty.
1Pack(10Roll)
Ship pack of
1
29.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
34.0
Support
Cellophane
Tape Thickness (mm)
0.050
Tape Length (m)
35
Color
Yellow
Adhesive Power (N/10mm)
3.20
Elongation (%)
21
Extensibility (%)
21
Tape Width (mm)
15
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Bagging of goods
3
From Japan
On 2017-02-08 10:00:25
Color also want easy to use with a clean but a little more lower the price.
This review is about item#7553743.
Used in the food factory
4
From Japan
On 2016-07-16 11:29:04
Ease of use is good at coloring and does not change as transparent be those adhesive force. Since you are using to shirttail of packaging materials, it is the best if it is a bit more broad.
This review is about item#07553725.
Mark of product storage
5
From Japan
On 2016-05-17 14:57:42
We are using the mark of product storage, but it is good not very workability that would cut like a normal transparent type diagonally. But only it will be saved and a little more price is cheap.
This review is about item#07553804.
Packing at the time of shipment of goods
5
From Japan
On 2016-03-02 16:05:29
Opinion that or not is hard to peel off in a transparent cellophane tape on top of the transparent bubble wrap is there from the house, the other companies have purchased the tape for the first time colored from information of that taped colored. When I received the " 's what, this color," but I think that, try if at all without discomfort of color crawling from the top of the bubble wrap, and the easy-to-understand yet the customer does not have to ask, in-house generally it was well received. However, the unit is painful because ten. I have thought ten or ... and have decided to buy at our company. What is the width also easy to get a hand if to buy from a single.
This review is about item#07553804.
You use the adhesive at the time of packing of packaging in logistics.
5
From Japan
On 2015-01-14 10:20:09
Easy but advantage peeled off without damaging the equal goods to write the product name on the tape is about the product. This product is in stock in the usual purchase the store was able to buy monotaro's become difficult repeat at the end of the year without. Right now what the problem also had served without.
This review is about item#07553743.
Application of those in the food factory
5
From Japan
On 2015-01-12 14:30:01
When peeling off after sticking, in easy to understand like when you peel off, it uses as one of the contamination measures.
This review is about item#07553865.
You are always allowed to purchase
5
From Japan
On 2014-10-28 18:30:58
This kind of product has survived without Toko you are dealing in the neighborhood
This review is about item#07553856.
Identification of the seam of the packaging material at the time of packaging
4
From Japan
On 2014-07-08 08:50:19
Is superior to have a thickness of strength, ease of use is good
This review is about item#07553831.
Packing goods
5
From Japan
On 2014-04-06 13:45:17
When sending products, we used transparent tape so far, so I decided to use this product because I was concerned about attaching fingerprints. I think that the adhesion is weaker than the transparent tape of Nichiban. In order to use it as a premise to peel off, I adopted it thinking that it is good because it is easy to understand with color. Because the price is high, I want the sales unit to be 5 volumes and I want to lower the unit price further.
This review is about item#07553865.
Used when changing film for food packaging machine
5
From Japan
On 2014-02-12 16:10:08
It is better to be able to buy reliable manufacturers in small lot (10 volumes). The colored cellotape is not in stock at the stationery shop in the neighborhood, and there is a case that it is said to be one case (100 volume) unit to order.
This review is about item#07553734.