Buy more than* S$200* and get FREE SHIPPING

  • Psychrometer, Hook Type

Psychrometer, Hook Type No.1518-00

2.67 (3)
Item.#
07553901
Mfr.#
No.1518-00
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Accuracy (degree)
+/- 1 (, at0-30 +/- 2)
Measurment Range (deg C)
-30 - 50
Dimensions (Width W x Height H x Depth D) (mm)
79x271x29
Weight (g)
About 125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Indoor temperature and humidity measurement
2
From Japan
On 2017-03-18 16:58:22
There was only 6 degrees table for obtaining humidity from wet and wet difference, and it was not possible to use it in a place with more environment. I have no choice but to look at it by placing the old one sideways.
This review is about item#7553901.
Countermeasures against heat stroke and temperature management in the premises
5
From Japan
On 2017-02-11 16:16:41
Plastics made from wooden materials is dare to become brittle when used outdoors for a long time. It is useful because it is a very easy to see scale
This review is about item#7553901.
Humidity measurement (Accuracy check of digital hygrometer)
1
From Japan
On 2010-02-28 22:15:45
For humidity measurement, we thought that such a primitive type would be certain, purchased to see how accurate the digital hygrometer is, but since the temperature of red and blue are different before entering water, The gauze attached to the blue side is also not wrapped around the whole surface (state in which the gauze stretches and the eyes are opened) Accuracy can not be trusted at all. Is not there a problem with the inspection system?
This review is about item#07553901.