Buy more than* S$200* and get FREE SHIPPING

  • Portable Handsaw Blade

Portable Handsaw Blade A-41589

4.75 (4)
Item.#
07553971
Mfr.#
A-41589
Package Qty.
1Box(5Sheet)
Ship pack of
1
63.18 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Number of Threads per inch
18
Material
SK
Compatible Body
Portable handsaw (2106, 2107F)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2016-11-12 22:39:23
Blade was purchased will be broken on the road. Size, number of peaks also was saved in the batch.
This review is about item#7553646.
Cutting of steel
5
From Japan
On 2016-11-10 18:41:08
Blade was purchased will be broken on the road. Size, number of peaks also was saved in the batch.
This review is about item#7553646.
We come in handy to 100 square pole cut.
4
From Japan
On 2016-06-17 08:31:32
I think that it is goods that can be used with confidence.
This review is about item#07553971.
Material cutting
5
From Japan
On 2016-06-09 17:54:27
no problem
This review is about item#07553971.