Buy more than* S$200* and get FREE SHIPPING

  • Flat File
  • Flat File
  • Flat File

Flat File CS-A516S-10P

4.60 (5)
Item.#
07554276
Mfr.#
CS-A516S-10P
Package Qty.
1Pack(10PC)
Ship pack of
1
7.10 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Material (binding tool)
Made of polyethylene
Dimensions (Vetical x Horizontal x Thickness) (mm)
307x231x18
Standard
A4 edition S type
Color
Pink
Material (cover)
100% used paper combination rate
Storage Number of Sheets
150 sheets (15mm thickness)
Material (pressing tool)
Polystyrene (100% recycled)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Submission to government office etc.
4
From Japan
On 2017-06-06 07:14:36
Adjusting to the dutch file, it is a little troublesome to add it in the middle, but it is cheap and enough to file a small amount of documents. Reaching in a folded state also helps without taking up the place.
This review is about item#07554267.
Organizing documents
5
From Japan
On 2017-04-24 15:24:34
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7554276.
Document management
5
From Japan
On 2016-08-25 16:04:25
I am happy to buy it cheaper than I bought it.
This review is about item#7554267.
Organizing accounting data
5
From Japan
On 2014-02-05 21:48:20
I have used it from before and this time it is purchase here. It is unchanged, easy to use and convenient.
This review is about item#07554276.
Filing
4
From Japan
On 2011-07-17 10:42:43
I did not finish oil as much as I thought, I think it was a bit rough.
This review is about item#07554294.