Buy more than* S$200* and get FREE SHIPPING

  • Suction Lifter
  • Suction Lifter
  • Suction Lifter
  • Suction Lifter
  • Suction Lifter

Suction Lifter FCA9801

4.23 (13)
Item.#
07554416
Mfr.#
FCA9801
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta, Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta
Material (rubber)
NBR
Adsorption Surface Dimensions (phi mm)
123x1 surface
Material
Aluminum alloy (nickel plating)
Purpose
Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.
Maximum Adsorption Capacity (kg)
Verticle: 35 (1 surface) Parallel: 35 (1 surface)
Weight (g)
470
Accessories
Suction protective cover