Buy more than* S$200* and get FREE SHIPPING

  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type

Punchless File Z Type F-337-3

5.00 (2)
Item.#
07554443
Mfr.#
F-337-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (cover)
Cam lath file paper (79% made of recycled paper)
Across Back (mm)
15
Size
A4 vertical
Green Purchasing Law
Ideal
Color
Yellow
Dimensions (Vetical x Horizontal) (mm)
306x239
Storage Number of Sheets
120 sheets
Material
Spelling tool: steel, plastic
Material (binding tool)
Steel, plastic
Others
Products of 79% rate of combined paper pulp, "Law on Promoting Green Purchasing" conforming product
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2015-04-29 00:43:01
Among many plastic lever files, recycled paper products are very handy with light touch and natural touch. I think that it will be fun even more if there are color variety and patterns etc, too.
This review is about item#07554443.
Documents such as customer's payment advice and note discount deduction
5
From Japan
On 2014-04-25 13:41:23
I like colors because they are natural and vivid so easy to sort, durable paper quality and long use. The thickness is just right, very convenient for inserting related documents in the pocket on the back cover.
This review is about item#07554443.