Buy more than* S$200* and get FREE SHIPPING

  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type

Punchless File Z Type F-347-9

1.00 (1)
Item.#
07554495
Mfr.#
F-347-9
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
306x239
Material (binding tool)
Steel, resin
Storage Number of Sheets
120 sheets
Color
Indigo
Across Back (mm)
15
Material (cover)
Polypropylene
Size
A4 vertical
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cram school attendance book
1
From Japan
On 2014-12-28 13:41:15
Senryu, crappy. Is it different from the product of Richt I bought before (U347U) and the product of this time (U347) with only one letter so far? Feeling like that!
This review is about item#07554504.