Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type
  • Punchless File Z Type

Punchless File Z Type F-347-11

1.00 (1)
Item.#
07554504
Mfr.#
F-347-11
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
306x239
Material (binding tool)
Steel, resin
Storage Number of Sheets
120 sheets
Color
Black
Across Back (mm)
15
Material (cover)
Polypropylene
Size
A4 vertical
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
School of attendance book
1
From Japan
On 2014-12-28 13:41:15
A loss of strength, cheesy. Or different up to this point in the product (U347U) and this product (U347) only one letter Licht bought before? I feel that!
This review is about item#07554504.