Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing

Stainless Steel Cut Wire, - Pack On With Terminal Processing SC1x10

Item.#
07554531
Mfr.#
SC1x10
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
85
Wire Diameter (phi mm)
1
Wire Length (m)
10