Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing

Stainless Steel Cut Wire, - Pack On With Terminal Processing SC1x30

Item.#
07554547
Mfr.#
SC1x30
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Wire Length (m)
30
Cutting Load (kg)
85
Wire Diameter (phi mm)
1