Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Cut Wire, - Pack On With Terminal Processing

Stainless Steel Cut Wire, - Pack On With Terminal Processing SC1.5x10

Item.#
07554565
Mfr.#
SC1.5x10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
190
Wire Diameter (phi mm)
1.5
Wire Length (m)
10