Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing

Stainless Steel Cut Wire, - Pack On With Terminal Processing SC1.5x30

Item.#
07554574
Mfr.#
SC1.5x30
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
190
Wire Diameter (phi mm)
1.5
Wire Length (m)
30