Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing
  • Stainless Steel Cut Wire, - Pack On With Terminal Processing

Stainless Steel Cut Wire, - Pack On With Terminal Processing SC2x10

Item.#
07554592
Mfr.#
SC2x10
Package Qty.
1PC
Ship pack of
1
24.40 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
330
Wire Diameter (phi mm)
2
Wire Length (m)
10